This item is Discontinued.

Numatics Haz Loc Sol Air Ctrl Valve, 1/4 In, 120VAC L12XX452OP00030

Haz Loc Sol Air Ctrl Valve, 1/4 In, 120VAC (Discontinued)

  • Mfr # L12XX452OP00030
  • Zoro # G6151074
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L12XX452OP00030
Zoro #
G6151074
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1/4 in
Overall Width
1 1/2 in
Overall Length
8 in
Pilot Port Size
1/8 in NPT
Overall Height
3 1/2 in

Details

Item
Hazardous Location Solenoid Air Control Valve
Valve Ways and Positions
4-Way/2-Position
Voltage
120V AC
Valve Actuator / Return
Solenoid Air Pilot / Solenoid Air Pilot
Coefficient of Volume
1
Max. CFM - Valves
46.00
NEMA Classification
NEMA 4
Override
Non-Locking Flush
Shifting Technology
Spool & Sleeve
Actuator/Return
Solenoid Air Pilot
Power Consumption
2.5W
Body Style
Body Ported
Valve Vacuum Range
0 to 28 in hg
CFM
46
Vacuum Range
0 to 28" Hg
Pressure Range
28" Hg Vacuum to 145 PSIG
Standards
Class I Groups C and D, Class II Groups E,F, and G (approval Doc. UL VAPT E12264))
Pilot Pressure
14.5 to 100 psig
Air Valve Type
4-Way, 2-Position
Ambient Temp. Range
-10 Degrees to 115 Degrees F
Electrical Connections
Hardwired

Description

Hazardous Location Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 120V AC, Valve Actuator / Return Solenoid Air Pilot / Solenoid Air Pilot, Pipe Size 1/4 in, Max. CFM - Valves 46.00, NEMA Classification NEMA 4, Valve Vacuum Range 0 to 28 in hg, Body Style Body Ported, Pilot Port Size 1/8 in NPT, Pilot Pressure 14.5 to 100 psig, Coefficient of Volume 1, Hardwired Electrical Connections, Shifting Technology Spool & Sleeve, Power Consumption 2.5W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.