Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Air Con Valve, Four-Way, 150 psi

  • Mfr # 152SA415M000061

  • Zoro # G909990119


product price: $291.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted
Series
Mark 15
Voltage
24V DC
Valve Actuator / Return
Solenoid / Spring
Pilot Pressure
20 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
152SA415M000061
Zoro #
G909990119
UPC #
-
Country of Origin
China

Dimensions

Overall Height
3 5/16 in
Overall Width
2 5/32 in
Pilot Port Size
1/4" NPTF
Overall Length
9 29/32 in
Exhaust Port Connection Size
1/4 in
Inlet Port Connection Size
1/4 in
Pilot Port Connection Size
1/4 in

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted
Series
Mark 15
Voltage
24V DC
Valve Actuator / Return
Solenoid / Spring
Pilot Pressure
20 psi
Power Consumption
6 W
Coefficient of Volume
1.4
Body Material
Aluminum
Override
Non-Locking
Electrical Connections
Plug-In
Valve Ways and Positions
4-Way/2-Position
Max. CFM - Valves
65 scfm
Valve Vacuum Range
28 to 150 psig
Number of Ways
Four-Way
Standards
CE Certified, CSA Certified, RU
Operational Pressure Range
28" Hg. Vacuum to 150 psig
NEMA Classification
NEMA 4
Ambient Temp. Range
-10 Degrees to 115 Degrees F
Number of Positions
Two-Position
Shifting Technology
Direct Solenoid
Exhaust Port Connection Type
NPT
Vacuum Rating
Vacuum Operable
For Media
Air, Inert Gas
Flow Rate - Maximum
65 cfm
Inlet Port Connection Gender
Female
Body Features
Stackable
Electrical Connection Type
Plug-In
Poppet Material
Aluminum
Operating Pressure - Minimum
14 psi
Number of Ports
5
Operating Pressure - Maximum
150 psi
Operating Temperature - Minimum
-10 Degrees F
Return Action
Spring Return
Spool Material
Stainless Steel
Duty Cycle
Continuous
Inlet Port Connection Type
NPT
Includes Mounting Hardware
Hardware Not Included
Pilot Port Connection Type
NPT
Operating Temperature - Maximum
115 Degrees F
Pilot Port Connection Gender
Female
Includes Solenoid Coil
Solenoid Coil Included
Application
Automotive, Bottling, High Cycle-Rate Machines, Pressing, Stamping, Tire Manufacturing
Product Type
Solenoid Air Control Valve
Coefficient of Volume (Cv)
1.4
Actuator Type
Single Solenoid
NEMA Rating
4
Valve Type
Spool
Exhaust Port Connection Gender
Female

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 24V DC, Center Position Not Applicable, Valve Actuator / Return Solenoid / Spring, ISO Class Not Applicable, Max. CFM - Valves 65 scfm, Operational Pressure Range 28 In. Hg. Vacuum to 150 psig, NEMA Classification NEMA 4, Valve Vacuum Range 28 to 150 psig, Body Style Base-Mounted, Pilot Port Size 1/4 In. NPTF, Pilot Pressure 20 psi, Coefficient of Volume 1.4, Plug-In Electrical Connections

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.