Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Air Con Valve, Four-Way, 150 psi

  • Mfr # 152SS500M000060

  • Zoro # G709990111


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted
Series
Mark 15
Voltage
12V DC
Valve Actuator / Return
Solenoid
Pilot Pressure
20 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
152SS500M000060
Zoro #
G709990111
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3 5/16 in
Overall Width
2 5/32 in
Pilot Port Size
1/4" NPTF
Overall Length
9 29/32 in
Exhaust Port Connection Size
1/4 in
Pilot Port Connection Size
1/4 in
Inlet Port Connection Size
1/4 in

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted
Series
Mark 15
Voltage
12V DC
Valve Actuator / Return
Solenoid
Pilot Pressure
20 psi
Power Consumption
6 W
Coefficient of Volume
1.4
Center Position
Open
Body Material
Aluminum
Override
Non-Locking
Electrical Connections
Plug-In
Valve Ways and Positions
4-Way/3-Position
Valve Vacuum Range
28 to 150 psig
NEMA Classification
NEMA 4
Number of Positions
Three-Position
Ambient Temp. Range
-10 Degrees to 115 Degrees F
Standards
CE Certified, CSA Certified, RU
Operational Pressure Range
28" Hg. Vacuum to 150 psig
Number of Ways
Four-Way
Shifting Technology
Direct Solenoid
Max. CFM - Valves
65 scfm
Vacuum Rating
Vacuum Operable
Flow Rate - Maximum
65 cfm
Operating Pressure - Minimum
14 psi
Electrical Connection Type
Plug-In
For Media
Air, Inert Gas
Inlet Port Connection Gender
Female
Return Action
Solenoid Return
Spool Material
Stainless Steel
Coefficient of Volume (Cv)
1.4
Number of Ports
5
NEMA Rating
4
Duty Cycle
Continuous
Application
Automotive, Bottling, High Cycle-Rate Machines, Pressing, Stamping, Tire Manufacturing
Includes Solenoid Coil
Solenoid Coil Included
Includes Mounting Hardware
Hardware Not Included
Exhaust Port Connection Gender
Female
Operating Temperature - Minimum
-10 Degrees F
Product Type
Solenoid Air Control Valve
Operating Pressure - Maximum
150 psi
Exhaust Port Connection Type
NPT
Poppet Material
Aluminum
Operating Temperature - Maximum
115 Degrees F
Body Features
Single
Valve Type
Spool
Fail Position
Open
Actuator Type
Double Solenoid
Pilot Port Connection Type
NPT
Pilot Port Connection Gender
Female
Inlet Port Connection Type
NPT

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/3-Position, Voltage 12V DC, Center Position Open, Valve Actuator / Return Solenoid, ISO Class Not Applicable, Max. CFM - Valves 65 scfm, Operational Pressure Range 28 In. Hg. Vacuum to 150 psig, NEMA Classification NEMA 4, Valve Vacuum Range 28 to 150 psig, Body Style Base-Mounted, Pilot Port Size 1/4 In. NPTF, Pilot Pressure 20 psi, Coefficient of Volume 1.4, Plug-In Electrical Connections, Shifting Technology Direct Solenoid

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.