Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Air Con Valve, Four-Way, 150 psi

  • Mfr # 153SA415K000030

  • Zoro # G210087836


product price: $276.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted
Series
Mark 15
Voltage
110 to 120V AC
Valve Actuator / Return
Solenoid / Spring
Pilot Pressure
20 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
153SA415K000030
Zoro #
G210087836
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3 5/16 in
Overall Width
2 5/32 in
Overall Length
8 7/8 in
Pilot Port Size
3/8" NPTF
Pilot Port Connection Size
3/8 in
Inlet Port Connection Size
3/8 in
Exhaust Port Connection Size
1/4 in

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted
Series
Mark 15
Voltage
110 to 120V AC
Valve Actuator / Return
Solenoid / Spring
Pilot Pressure
20 psi
Power Consumption
70 W
Coefficient of Volume
1.4
Body Material
Aluminum
Override
Non-Locking
Electrical Connections
Plug-In
Valve Ways and Positions
4-Way/2-Position
Standards
CE Certified, CSA Certified, RU
Valve Vacuum Range
28 to 150 psig
Shifting Technology
Spool & Sleeve
Ambient Temp. Range
-10 Degrees to 115 Degrees F
NEMA Classification
NEMA 4
Operational Pressure Range
28" Hg. Vacuum to 150 psig
Number of Ways
Four-Way
Number of Positions
Two-Position
Max. CFM - Valves
69 scfm
Poppet Material
Aluminum
Return Action
Spring Return
Exhaust Port Connection Gender
Female
Operating Temperature - Maximum
115 Degrees F
Pilot Port Connection Gender
Female
Vacuum Rating
Vacuum Operable
Inlet Port Connection Type
NPT
Includes Mounting Hardware
Hardware Not Included
Body Features
Stackable
Exhaust Port Connection Type
NPT
For Media
Air, Inert Gas
Operating Pressure - Maximum
150 psi
Includes Solenoid Coil
Solenoid Coil Included
NEMA Rating
4
Inlet Port Connection Gender
Female
Electrical Connection Type
Plug-In
Product Type
Solenoid Air Control Valve
Coefficient of Volume (Cv)
1.5
Spool Material
Stainless Steel
Duty Cycle
Continuous
Number of Ports
5
Operating Temperature - Minimum
-10 Degrees F
Operating Pressure - Minimum
14 psi
Valve Type
Spool
Actuator Type
Single Solenoid
Flow Rate - Maximum
69 cfm
Application
Automotive, Bottling, High Cycle-Rate Machines, Pressing, Stamping, Tire Manufacturing
Pilot Port Connection Type
NPT

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 110 to 120V AC, Center Position Not Applicable, Valve Actuator / Return Solenoid / Spring, ISO Class Not Applicable, Max. CFM - Valves 69 scfm, Operational Pressure Range 28 In. Hg. Vacuum to 150 psig, NEMA Classification NEMA 4, Valve Vacuum Range 28 to 150 psig, Body Style Base-Mounted, Pilot Port Size 3/8 In. NPTF, Pilot Pressure 20 psi, Coefficient of Volume 1.4, Plug-In Electrical Connections

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.