Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Air Con Valve, Four-Way, 150 psi

  • Mfr # 031SS4014000061

  • Zoro # G409990121


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted
Series
Mark 3
Voltage
24V DC
Valve Actuator / Return
Solenoid / Spring
Pilot Pressure
20 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
031SS4014000061
Zoro #
G409990121
UPC #
-
Country of Origin
China

Dimensions

Overall Height
1 21/32 in
Overall Width
1 3/8 in
Pilot Port Size
1/8" NPTF
Overall Length
4 7/8 in
Exhaust Port Connection Size
1/8 in
Pilot Port Connection Size
1/8 in
Inlet Port Connection Size
1/8 in

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted
Series
Mark 3
Voltage
24V DC
Valve Actuator / Return
Solenoid / Spring
Pilot Pressure
20 psi
Power Consumption
6 W
Coefficient of Volume
0.35
Body Material
Die Cast Zinc
Override
Non-Locking
Electrical Connections
DIN Plug-In Solenoid
Valve Ways and Positions
4-Way/2-Position
Standards
CSA Certified, UL Listed
Operational Pressure Range
28" Hg. Vacuum to 150 psig
Max. CFM - Valves
16.21 scfm
NEMA Classification
NEMA 4
Valve Vacuum Range
28" Hg. Vacuum to 150 psig
Number of Positions
Two-Position
Ambient Temp. Range
-10 Degrees to 115 Degrees F; -10 Degrees to 200 Degrees F
Number of Ways
Four-Way
Shifting Technology
Direct
Spool Material
Stainless Steel
Includes Solenoid Coil
Solenoid Coil Included
Vacuum Rating
Vacuum Operable
Operating Temperature - Maximum
115 Degrees F
Exhaust Port Connection Gender
Female
Duty Cycle
Continuous
Flow Rate - Maximum
16.21 cfm
Pilot Port Connection Gender
Female
Application
Bottling, High Cycle-Rate Machines, Pressing, Stamping, Tire Manufacturing
Inlet Port Connection Type
NPT
Operating Pressure - Minimum
14 psi
Electrical Connection Type
Plug-In
Operating Pressure - Maximum
150 psi
Coefficient of Volume (Cv)
0.35
Actuator Type
Double Solenoid
Valve Type
Spool
Return Action
Spring Return
Exhaust Port Connection Type
NPT
Pilot Port Connection Type
NPT
Inlet Port Connection Gender
Female
Operating Temperature - Minimum
-10 Degrees F
Body Features
Single
Number of Ports
5
NEMA Rating
4
Includes Mounting Hardware
Hardware Not Included
Product Type
Solenoid Air Control Valve
For Media
Air, Inert Gas

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 24V DC, Center Position Not Applicable, Valve Actuator / Return Solenoid / Spring, ISO Class Not Applicable, Max. CFM - Valves 16.21 scfm, Operational Pressure Range 28 In. Hg. Vacuum to 150 psig, NEMA Classification NEMA 4, Valve Vacuum Range 28 In. Hg. Vacuum to 150 psig, Body Style Base-Mounted, Pilot Port Size 1/8 In. NPTF, Pilot Pressure 20 psi, Coefficient of Volume 0.35

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.