Solenoid Air Con Valve, Four-Way, 150 psi

  • Mfr # 554SS500K046T30

  • Zoro # G509990106


product price: $516.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted
Series
Mark 55
Voltage
110 to 120V AC
Valve Actuator / Return
Solenoid
Pilot Pressure
15 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
554SS500K046T30
Zoro #
G509990106
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4 1/4 in
Overall Width
3 3/8 in
Pilot Port Size
1/2" NPTF
Overall Length
8 1/2 in
Inlet Port Connection Size
1/2 in
Pilot Port Connection Size
1/2 in
Exhaust Port Connection Size
1/2 in

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted
Series
Mark 55
Voltage
110 to 120V AC
Valve Actuator / Return
Solenoid
Pilot Pressure
15 psi
Power Consumption
5.6 W
Coefficient of Volume
5
Center Position
Open
Body Material
Aluminum
Override
Non-Locking
Electrical Connections
Plug-In
Valve Ways and Positions
4-Way/3-Position
Number of Ways
Four-Way
Ambient Temp. Range
-10 Degrees to 115 Degrees F
Standards
Class I Div 2, Class II Div 2, CSA Certified
Valve Vacuum Range
28 to 150 psig
Max. CFM - Valves
232 scfm
Shifting Technology
Direct
Number of Positions
Three-Position
NEMA Classification
NEMA 4
Operational Pressure Range
28" Hg. Vacuum to 150 psig
Hazardous Location Class
Class I, Class II
Inlet Port Connection Type
NPT
Coefficient of Volume (Cv)
5
Includes Mounting Hardware
Hardware Not Included
Duty Cycle
Continuous
Operating Temperature - Minimum
-10 Degrees F
Operating Pressure - Minimum
14 psi
Vacuum Rating
Vacuum Operable
NEMA Rating
4
Fail Position
Closed
Hazardous Location Division
Division II
Operating Pressure - Maximum
150 psi
Product Type
Solenoid Air Control Valve
Exhaust Port Connection Gender
Female
Spool Material
Stainless Steel
Flow Rate - Maximum
232 cfm
Electrical Connection Type
Plug-In
Pilot Port Connection Gender
Female
Return Action
Solenoid Return
Valve Type
Spool
Operating Temperature - Maximum
115 Degrees F
Actuator Type
Double Solenoid
Application
Automotive, Bottling, Pressing, Stamping, Tire Manufacturing
Number of Ports
5
Exhaust Port Connection Type
NPT
Body Features
Single
For Media
Air, Inert Gas
Includes Solenoid Coil
Solenoid Coil Included
Inlet Port Connection Gender
Female
Poppet Material
Aluminum
Pilot Port Connection Type
NPT
Hazardous Location Group
Group A

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/3-Position, Voltage 110 to 120V AC, Center Position Open, Valve Actuator / Return Solenoid, ISO Class Not Applicable, Max. CFM - Valves 232 scfm, Operational Pressure Range 28 In. Hg. Vacuum to 150 psig, NEMA Classification NEMA 4, Valve Vacuum Range 28 to 150 psig, Body Style Base-Mounted, Pilot Port Size 1/2 In. NPTF, Pilot Pressure 15 psi, Coefficient of Volume 5, Plug-In Electrical Connections, Shifting Technology Direct

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.