Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Air Con Valve, Four-Way, 150 psi

  • Mfr # 554BB415MT00061

  • Zoro # G409990169


product price: $628.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted
Series
Mark 55
Voltage
24V DC
Valve Actuator / Return
Solenoid
Pilot Pressure
15 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
554BB415MT00061
Zoro #
G409990169
UPC #
-
Country of Origin
China

Dimensions

Overall Height
4 1/4 in
Overall Width
3 3/8 in
Pilot Port Size
1/2" NPTF
Overall Length
8 1/2 in
Exhaust Port Connection Size
1/2 in
Pilot Port Connection Size
1/2 in
Inlet Port Connection Size
1/2 in

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted
Series
Mark 55
Voltage
24V DC
Valve Actuator / Return
Solenoid
Pilot Pressure
15 psi
Power Consumption
4 W
Coefficient of Volume
5
Body Material
Aluminum
Override
Non-Locking
Electrical Connections
Plug-In
Valve Ways and Positions
4-Way/2-Position
Number of Positions
Two-Position
Shifting Technology
Solenoid/Pilot
Operational Pressure Range
28" Hg. Vacuum to 150 psig
Ambient Temp. Range
-10 Degrees to 115 Degrees F
Number of Ways
Four-Way
Standards
Class I Div 2, Class II Div 2, CSA Certified
NEMA Classification
NEMA 4
Max. CFM - Valves
232 scfm
Valve Vacuum Range
28 to 150 psig
Pilot Port Connection Gender
Female
Valve Type
Spool
Includes Mounting Hardware
Hardware Not Included
Exhaust Port Connection Type
NPT
Inlet Port Connection Type
NPT
Pilot Port Connection Type
NPT
Application
Automotive, Bottling, Pressing, Stamping, Tire Manufacturing
Flow Rate - Maximum
232 cfm
Coefficient of Volume (Cv)
5
Vacuum Rating
Vacuum Operable
Inlet Port Connection Gender
Female
Spool Material
Stainless Steel
Operating Pressure - Minimum
14 psi
NEMA Rating
4
Body Features
Stackable
Hazardous Location Division
Division II
Exhaust Port Connection Gender
Female
Hazardous Location Class
Class I, Class II
Electrical Connection Type
Plug-In
Poppet Material
Aluminum
Duty Cycle
Continuous
Operating Temperature - Minimum
-10 Degrees F
Product Type
Solenoid Air Control Valve
Actuator Type
Double Solenoid
Number of Ports
5
For Media
Air, Inert Gas
Operating Pressure - Maximum
150 psi
Pilot Type
Internal Pilot
Operating Temperature - Maximum
115 Degrees F
Includes Solenoid Coil
Solenoid Coil Included
Return Action
Solenoid Return

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 24V DC, Center Position Not Applicable, Valve Actuator / Return Solenoid, ISO Class Not Applicable, Max. CFM - Valves 232 scfm, Operational Pressure Range 28 In. Hg. Vacuum to 150 psig, NEMA Classification NEMA 4, Valve Vacuum Range 28 to 150 psig, Body Style Base-Mounted, Pilot Port Size 1/2 In. NPTF, Pilot Pressure 15 psi, Coefficient of Volume 5, Plug-In Electrical Connections, Shifting Technology Solenoid/Pilot

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.