Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Air Con Valve, Four-Way, 150 psi

  • Mfr # 554SA415K000030

  • Zoro # G109990131


product price: $497.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted
Series
Mark 55
Voltage
110 to 120V AC
Valve Actuator / Return
Solenoid / Spring
Pilot Pressure
20 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
554SA415K000030
Zoro #
G109990131
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4 1/4 in
Overall Width
3 3/8 in
Overall Length
8 1/2 in
Pilot Port Size
1/2" NPTF
Pilot Port Connection Size
1/2 in
Exhaust Port Connection Size
1/2 in
Inlet Port Connection Size
1/2 in

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted
Series
Mark 55
Voltage
110 to 120V AC
Valve Actuator / Return
Solenoid / Spring
Pilot Pressure
20 psi
Power Consumption
11.5 W
Coefficient of Volume
5
Body Material
Aluminum
Override
Non-Locking
Electrical Connections
Plug-In
Valve Ways and Positions
4-Way/2-Position
Number of Ways
Four-Way
Valve Vacuum Range
28 to 150 psig
Ambient Temp. Range
-10 Degrees to 115 Degrees F
Operational Pressure Range
28" Hg. Vacuum to 150 psig
NEMA Classification
NEMA 4
Shifting Technology
Direct
Max. CFM - Valves
232 scfm
Number of Positions
Two-Position
Standards
Class I Div 2, Class II Div 2, CSA Certified
Vacuum Rating
Vacuum Operable
Inlet Port Connection Type
NPT
NEMA Rating
4
Pilot Port Connection Type
NPT
Pilot Port Connection Gender
Female
Duty Cycle
Continuous
Exhaust Port Connection Gender
Female
Operating Pressure - Minimum
14 psi
Electrical Connection Type
Plug-In
Flow Rate - Maximum
232 cfm
Number of Ports
5
Poppet Material
Aluminum
Coefficient of Volume (Cv)
5
Valve Type
Spool
Includes Mounting Hardware
Hardware Not Included
For Media
Air, Inert Gas
Hazardous Location Class
Class I, Class II
Application
Automotive, Bottling, Pressing, Stamping, Tire Manufacturing
Exhaust Port Connection Type
NPT
Operating Temperature - Minimum
-10 Degrees F
Hazardous Location Division
Division II
Operating Pressure - Maximum
150 psi
Body Features
Stackable
Inlet Port Connection Gender
Female
Product Type
Solenoid Air Control Valve
Spool Material
Stainless Steel
Includes Solenoid Coil
Solenoid Coil Included
Operating Temperature - Maximum
115 Degrees F
Return Action
Spring Return
Actuator Type
Single Solenoid

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 110 to 120V AC, Center Position Not Applicable, Valve Actuator / Return Solenoid / Spring, ISO Class Not Applicable, Max. CFM - Valves 232 scfm, Operational Pressure Range 28 In. Hg. Vacuum to 150 psig, NEMA Classification NEMA 4, Valve Vacuum Range 28 to 150 psig, Body Style Base-Mounted, Pilot Port Size 1/2 In. NPTF, Pilot Pressure 20 psi, Coefficient of Volume 5, Plug-In Electrical Connections

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.