Solenoid Air Con Valve, Four-Way, 150 psi

  • Mfr # 082SA43AM000061

  • Zoro # G710087800


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted
Series
Mark 8
Voltage
24V DC
Valve Actuator / Return
Solenoid / Spring
Pilot Pressure
80 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
082SA43AM000061
Zoro #
G710087800
UPC #
-
Country of Origin
China

Dimensions

Overall Height
3 1/32 in
Overall Width
2 in
Overall Length
4 9/16 in
Pilot Port Size
1/4" NPTF
Pilot Port Connection Size
1/4 in
Inlet Port Connection Size
1/4 in
Exhaust Port Connection Size
1/4 in

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted
Series
Mark 8
Voltage
24V DC
Valve Actuator / Return
Solenoid / Spring
Pilot Pressure
80 psi
Power Consumption
6 W
Coefficient of Volume
1
Body Material
Steel
Override
Non-Locking
Electrical Connections
Plug-In
Valve Ways and Positions
4-Way/2-Position
Standards
CSA Certified, UL Listed
Max. CFM - Valves
46 scfm
NEMA Classification
NEMA 4
Ambient Temp. Range
-10 Degrees to 115 Degrees F
Operational Pressure Range
28" Hg. Vacuum to 150 psig
Shifting Technology
Direct Solenoid
Valve Vacuum Range
28 to 150 psig
Number of Positions
Two-Position
Number of Ways
Four-Way
Inlet Port Connection Gender
Female
Coefficient of Volume (Cv)
1
Duty Cycle
Continuous
Product Type
Solenoid Air Control Valve
Poppet Material
Aluminum
Exhaust Port Connection Gender
Female
For Media
Air, Inert Gas
Inlet Port Connection Type
NPT
Vacuum Rating
Vacuum Operable
Number of Ports
5
Actuator Type
Single Solenoid
Operating Pressure - Minimum
14 psi
Includes Mounting Hardware
Hardware Not Included
Valve Type
Spool
Pilot Port Connection Gender
Female
Flow Rate - Maximum
46 cfm
Operating Pressure - Maximum
150 psi
Pilot Port Connection Type
NPT
Electrical Connection Type
Plug-In
Exhaust Port Connection Type
NPT
Includes Solenoid Coil
Solenoid Coil Included
Application
High Cycle-Rate Machines
NEMA Rating
4
Return Action
Spring Return
Operating Temperature - Minimum
-10 Degrees F
Operating Temperature - Maximum
115 Degrees F
Spool Material
Stainless Steel
Body Features
Single

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 24V DC, Center Position Not Applicable, Valve Actuator / Return Solenoid / Spring, ISO Class Not Applicable, Max. CFM - Valves 46 scfm, Operational Pressure Range 28 In. Hg. Vacuum to 150 psig, NEMA Classification NEMA 4, Valve Vacuum Range 28 to 150 psig, Body Style Base-Mounted, Pilot Port Size 1/4 In. NPTF, Pilot Pressure 80 psi, Coefficient of Volume 1, Plug-In Electrical Connections

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.