Zoro Homepage

Part Filter, 3/8 in, Particulate, 1.22 lb

  • Mfr # 8652ABBM3JA000N

  • Zoro # G009833798


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Sight Gauge Included
Yes
Drain Type
Semi-Automatic/Manual Drain
Filter Element Material
Sintered Polyethylene
Overall Width
2 5/8 in
Seal Material
NBR/FKM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8652ABBM3JA000N
Zoro #
G009833798
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
2 5/8 in
Air Outlet Size
3/8 in
Overall Height
8 9/16 in
Air Inlet Size
3/8 in
Overall Depth
2 3/4 in

Description

Part Filter, Filter Type Particulate, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Operating Temperature 122 Degrees F, Overall Width 2 5/8 in, Overall Height 8 9/16 in, Drain Included Yes, Filter Bowl Material Metal, Drain Type Semi-Automatic/Manual Drain, Series 652, Differential Pressure Indicator Included No, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 3/8 in, Air Outlet Type NPTF, Body Material Aluminum, Filter Element Material Sintered Polyethylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.