Redundant Safety Exhaust Valve, 1/2 in
Mfr # 8652A8S64N111F1
Zoro # G810113416
product price: $1,523.99
/ea
Free Shipping & Returns
Key Features
Air Inlet Size
1/2 in
Electrical Connections
DIN Connector with Light (190 Series); Horizontal Solenoid
Input Voltage
24 V DC
Seal Material
NBR
Body Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8652A8S64N111F1
Zoro #
G810113416
UPC #
-
Country of Origin
United States
Dimensions
Air Inlet Size
1/2 in
Air Outlet Size
1/2 in
Overall Height
250 in
Overall Width
132 in
Overall Depth
106 1/2 in
Details
Electrical Connections
DIN Connector with Light (190 Series); Horizontal Solenoid
Input Voltage
24 V DC
Seal Material
NBR
Item
Redundant Safety Exhaust Valve
Body Material
Aluminum
Maximum Operating Temperature
122 Degrees F
Maximum Operating Pressure
145 psi
Air Outlet Gender
Female
Modular Connection
Modular Connection
Includes
1/8 NPTF Port Plate
Series
652
Standards
ISO 1179-1
Minimum Operating Temperature
14 Degrees F
For Fluid Type
Exhaust Air/Inert Gas
Weight
3.8 lb
Air Outlet Type
NPT
Air Inlet Type
NPT
For Substance Type
Air
Minimum Operating Pressure
55 psi
Description
Redundant Safety Exhaust Valve, Air Inlet Size 1/2 in, Air Inlet Type NPT, Air Outlet Gender Female, Air Outlet Size 1/2 in, Air Outlet Type NPT, Body Material Aluminum, For Substance Type Air, Includes 1/8 NPTF Port Plate, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 122 Degrees F, Minimum Operating Pressure 55 psi, Minimum Operating Temperature 14 Degrees F, Overall Depth 106 1/2 in, Overall Height 250 in, Overall Width 132 in, Seal Material NBR, Standards ISO 1179-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.