Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Regulator, 1/4 in, Aluminum, 0.95 lb

  • Mfr # 8652AR002FA00H0

  • Zoro # G709843714


product price: $86.25
/ea
Free Shipping & Returns

Key Features

Regulator Type
Relieving
Maximum Operating Pressure
145 psig
Overall Height
4 15/16 in
Air Inlet Size
1/4 in
Maximum Operating Temperature
122 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8652AR002FA00H0
Zoro #
G709843714
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4 15/16 in
Air Inlet Size
1/4 in
Overall Width
2 5/8 in
Overall Depth
3 1/8 in

Details

Item
Regulator
Regulator Type
Relieving
Maximum Operating Pressure
145 psig
Maximum Operating Temperature
122 Degrees F
Series
652
Sight Gauge Included
No
Body Material
Aluminum
Modular Connection
Modular Connection
Air Inlet Type
NPT
Weight
0.95 lb
Minimum Operating Temperature
-4 Degrees F
Pressure Gauge Included
Yes
Seal Material
NBR/FKM
Standards
ISO 1179-1
Minimum Operating Pressure
7 psig
For Substance Type
Air
Maximum Flow Rate
144.2 scfm
For Fluid Type
Air/Inert Gas
Air Inlet Gender
Female

Description

Regulator, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 144.2 scfm, Maximum Operating Pressure 145 psig, Maximum Operating Temperature 122 Degrees F, Pressure Gauge Included Yes, Overall Width 2 5/8 in, Series 652, Air Inlet Gender Female, Body Material Aluminum, For Fluid Type Air/Inert Gas, For Substance Type Air, Minimum Operating Pressure 7 psig, Minimum Operating Temperature -4 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.