Zoro Homepage

Sandwich Single Air Regulator, 230 cfm

  • Mfr # 554RS100JP00000

  • Zoro # G0573937


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Regulators
1/2 in
Max. Inlet Pressure - Regulators
150 psi
Adjustment Range - Regulators
10 to 130 psi
Max. Temp. - Regulators
115 Degrees F
Overall Height - Regulators
0.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
554RS100JP00000
Zoro #
G0573937
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Regulators
1/2 in
Overall Height - Regulators
0.13 in
Pipe Size (Regulators)
1/2"
Overall Height (Regulators)
0.13"
Overall Length
1.25 in
Overall Width (Regulators)
0.12"
Overall Width - Regulators
0.12 in
Overall Width
1/8 in
Overall Height
1/8 in
Pressure Gauge Port Size
1/8 in
Overall Depth
1 1/4 in

Description

Sandwich Single Air Regulator, Series Mark 55, Pressure Control Range 10 to 130 psi, Maximum Flow Rate 230 cfm, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 115 Degrees F, Overall Depth 1 1/4 in, Overall Height 1/8 in, Overall Width 1/8 in, Adjustment Mechanism Knob, For Fluid Type Air, For Substance Type Air, Includes Gauge, Maximum Regulated Pressure 130 psi, Minimum Operating Temperature -10 Degrees F, Minimum Regulated Pressure 10 psi, Number of Air Inlets 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.