Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Coil, 24V DC, Mark 8 Series

  • Mfr # 225-285

  • Zoro # G010113377


product price: $99.89
/ea
Free Shipping & Returns

Key Features

Voltage
24V DC
Type
Solenoid Plug-In
Compatible with Series
Mark 8
Product Type
Solenoid Coil
Connection Type
Plug-In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
225-285
Zoro #
G010113377
UPC #
-
Country of Origin
Mexico

Details

Item
Solenoid Coil
Voltage
24V DC
Type
Solenoid Plug-In
Compatible with Series
Mark 8
Product Type
Solenoid Coil
Connection Type
Plug-In
Compatible Series
Mark 8

Description

Solenoid Coil, Voltage 24V DC, Type Solenoid Plug-In, Compatible with Series Mark 8

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.