Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Coil, 120V AC, Mark 15

  • Mfr # 228-694

  • Zoro # G510113402


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Type
Solenoid Assembly
Compatible with Series
Mark 15, PA 15
Product Type
Solenoid Coil
Frequency
60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
228-694
Zoro #
G510113402
UPC #
-
Country of Origin
United States

Details

Voltage
120V AC
Type
Solenoid Assembly
Item
Solenoid Coil
Compatible with Series
Mark 15, PA 15
Product Type
Solenoid Coil
Frequency
60 Hz
Connection Type
Plug-In
Compatible Series
Mark 15

Description

Solenoid Coil, Voltage 120V AC, Type Solenoid Assembly, Compatible with Series Mark 15, PA 15

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.