Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Air Con Valve, Four-Way, 150 psi

  • Mfr # 081SA4004000061

  • Zoro # G310070714


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted
Series
Mark 8
Voltage
24V DC
Valve Actuator / Return
Solenoid / Spring
Pilot Pressure
80 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
081SA4004000061
Zoro #
G310070714
UPC #
-
Country of Origin
China

Dimensions

Overall Height
3 1/32 in
Overall Width
2 in
Overall Length
4 9/16 in
Pilot Port Size
1/8" NPTF
Exhaust Port Connection Size
1/8 in
Pilot Port Connection Size
1/8 in
Inlet Port Connection Size
1/8 in

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted
Series
Mark 8
Voltage
24V DC
Valve Actuator / Return
Solenoid / Spring
Pilot Pressure
80 psi
Power Consumption
6 W
Coefficient of Volume
0.8
Body Material
Steel
Override
Non-Locking
Electrical Connections
DIN Plug-In Solenoid
Valve Ways and Positions
4-Way/2-Position
Shifting Technology
Direct
Valve Vacuum Range
28" Hg. Vacuum to 150 psig
Number of Positions
Two-Position
Operational Pressure Range
28" Hg. Vacuum to 150 psig
Number of Ways
Four-Way
Max. CFM - Valves
37 scfm
Ambient Temp. Range
-10 Degrees to 115 Degrees F
Standards
CSA Certified, UL Listed
NEMA Classification
NEMA 4
Coefficient of Volume (Cv)
0.8
Inlet Port Connection Gender
Female
Duty Cycle
Continuous
Flow Rate - Maximum
37 cfm
Electrical Connection Type
Plug-In
Body Features
Single
Pilot Port Connection Gender
Female
Pilot Port Connection Type
NPT
Vacuum Rating
Vacuum Operable
Operating Pressure - Maximum
150 psi
Exhaust Port Connection Type
NPT
Application
High Cycle-Rate Machines
Actuator Type
Single Solenoid
Operating Temperature - Minimum
-10 Degrees F
Number of Ports
5
Operating Temperature - Maximum
115 Degrees F
Valve Type
Spool
Product Type
Solenoid Air Control Valve
NEMA Rating
4
For Media
Air, Inert Gas
Includes Solenoid Coil
Solenoid Coil Included
Includes Mounting Hardware
Hardware Not Included
Exhaust Port Connection Gender
Female
Inlet Port Connection Type
NPT
Spool Material
Stainless Steel
Return Action
Spring Return
Operating Pressure - Minimum
14 psi

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 24V DC, Center Position Not Applicable, Valve Actuator / Return Solenoid / Spring, ISO Class Not Applicable, Max. CFM - Valves 37 scfm, Operational Pressure Range 28 In. Hg. Vacuum to 150 psig, NEMA Classification NEMA 4, Valve Vacuum Range 28 In. Hg. Vacuum to 150 psig, Body Style Base-Mounted, Pilot Port Size 1/8 In. NPTF, Pilot Pressure 80 psi, Coefficient of Volume 0.8, DIN Plug-In Solenoid Electrical Connections

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.