Zoro Homepage

Solenoid Air Con Valve, Four-Way, 150 psi

  • Mfr # 081SA400K011Z30

  • Zoro # G710070642


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted
Series
Mark 8
Voltage
110 to 120V AC
Valve Actuator / Return
Solenoid / Spring
Pilot Pressure
80 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
081SA400K011Z30
Zoro #
G710070642
UPC #
-
Country of Origin
China

Dimensions

Overall Height
3 1/32 in
Overall Width
2 in
Overall Length
4 9/16 in
Pilot Port Size
1/8" NPTF
Pilot Port Connection Size
1/8 in
Exhaust Port Connection Size
1/8 in
Inlet Port Connection Size
1/8 in

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted
Series
Mark 8
Voltage
110 to 120V AC
Valve Actuator / Return
Solenoid / Spring
Pilot Pressure
80 psi
Power Consumption
0.09 W
Coefficient of Volume
0.8
Body Material
Steel
Override
Non-Locking
Electrical Connections
Plug-In
Valve Ways and Positions
4-Way/2-Position
Shifting Technology
Direct
Operational Pressure Range
28" Hg. Vacuum to 150 psig
Valve Vacuum Range
28" Hg. Vacuum to 150 psig
Max. CFM - Valves
37 scfm
NEMA Classification
NEMA 4
Standards
CSA Certified, UL Listed
Number of Ways
Four-Way
Ambient Temp. Range
-10 Degrees to 115 Degrees F
Number of Positions
Two-Position
Operating Pressure - Minimum
14 psi
Pilot Port Connection Gender
Female
Electrical Connection Type
Plug-In
Inlet Port Connection Gender
Female
Operating Pressure - Maximum
150 psi
Flow Rate - Maximum
37 cfm
Actuator Type
Single Solenoid
NEMA Rating
4
Includes Solenoid Coil
Solenoid Coil Included
Duty Cycle
Continuous
Application
High Cycle-Rate Machines
Operating Temperature - Maximum
115 Degrees F
Return Action
Spring Return
Pilot Port Connection Type
NPT
Valve Type
Spool
Product Type
Solenoid Air Control Valve
Body Features
Single
Exhaust Port Connection Type
NPT
Vacuum Rating
Vacuum Operable
For Media
Air, Inert Gas
Operating Temperature - Minimum
-10 Degrees F
Number of Ports
5
Coefficient of Volume (Cv)
0.8
Inlet Port Connection Type
NPT
Exhaust Port Connection Gender
Female
Spool Material
Stainless Steel
Includes Mounting Hardware
Hardware Not Included

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 110 to 120V AC, Center Position Not Applicable, Valve Actuator / Return Solenoid / Spring, ISO Class Not Applicable, Max. CFM - Valves 37 scfm, Operational Pressure Range 28 In. Hg. Vacuum to 150 psig, NEMA Classification NEMA 4, Valve Vacuum Range 28 In. Hg. Vacuum to 150 psig, Body Style Base-Mounted, Pilot Port Size 1/8 In. NPTF, Pilot Pressure 80 psi, Coefficient of Volume 0.8, Plug-In Electrical Connections

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.