Zoro Homepage

Solenoid Air Con Valve, Four-Way, 150 psi

  • Mfr # 153SA43A4000061

  • Zoro # G609990150


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted
Series
Mark 15
Voltage
24V DC
Valve Actuator / Return
Solenoid / Spring
Pilot Pressure
20 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
153SA43A4000061
Zoro #
G609990150
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3 5/16 in
Overall Width
2 5/32 in
Overall Length
9 29/32 in
Pilot Port Size
3/8" NPTF
Inlet Port Connection Size
3/8 in
Exhaust Port Connection Size
3/8 in
Pilot Port Connection Size
3/8 in

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted
Series
Mark 15
Voltage
24V DC
Valve Actuator / Return
Solenoid / Spring
Pilot Pressure
20 psi
Power Consumption
6 W
Coefficient of Volume
1.4
Body Material
Aluminum
Override
Non-Locking
Electrical Connections
DIN Plug-In
Valve Ways and Positions
4-Way/2-Position
Shifting Technology
Direct Solenoid
Standards
CE Certified, CSA Certified, RU
Operational Pressure Range
28" Hg. Vacuum to 150 psig
Valve Vacuum Range
28 to 150 psig
Number of Ways
Four-Way
Number of Positions
Two-Position
Ambient Temp. Range
-10 Degrees to 115 Degrees F
NEMA Classification
NEMA 4
Max. CFM - Valves
69 scfm
Includes Solenoid Coil
Solenoid Coil Included
Flow Rate - Maximum
69 cfm
Product Type
Solenoid Air Control Valve
Pilot Port Connection Type
NPT
Actuator Type
Single Solenoid
Body Features
Single
NEMA Rating
4
Spool Material
Stainless Steel
Operating Temperature - Minimum
-10 Degrees F
Inlet Port Connection Type
NPT
Operating Pressure - Maximum
150 psi
Application
Automotive, Bottling, High Cycle-Rate Machines, Pressing, Stamping, Tire Manufacturing
Includes Mounting Hardware
Hardware Not Included
Operating Pressure - Minimum
14 psi
Valve Type
Spool
Duty Cycle
Continuous
Exhaust Port Connection Type
NPT
Inlet Port Connection Gender
Female
Vacuum Rating
Vacuum Operable
For Media
Air, Inert Gas
Pilot Port Connection Gender
Female
Coefficient of Volume (Cv)
1.5
Number of Ports
5
Operating Temperature - Maximum
115 Degrees F
Electrical Connection Type
Plug-In
Return Action
Spring Return
Exhaust Port Connection Gender
Female
Poppet Material
Aluminum

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 24V DC, Center Position Not Applicable, Valve Actuator / Return Solenoid / Spring, ISO Class Not Applicable, Max. CFM - Valves 69 scfm, Operational Pressure Range 28 In. Hg. Vacuum to 150 psig, NEMA Classification NEMA 4, Valve Vacuum Range 28 to 150 psig, Body Style Base-Mounted, Pilot Port Size 3/8 In. NPTF, Pilot Pressure 20 psi, Coefficient of Volume 1.4, DIN Plug-In Electrical Connections

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.