Zoro Homepage

Solenoid Air Con Valve, Four-Way, 150 psi

  • Mfr # 553SS415K000030

  • Zoro # G909990126


product price: $661.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted
Series
Mark 55
Voltage
110 to 120V AC
Valve Actuator / Return
Solenoid
Pilot Pressure
15 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
553SS415K000030
Zoro #
G909990126
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4 1/4 in
Overall Width
3 3/8 in
Pilot Port Size
3/8" NPTF
Overall Length
8 1/2 in
Inlet Port Connection Size
3/8 in
Pilot Port Connection Size
3/8 in
Exhaust Port Connection Size
3/8 in

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted
Series
Mark 55
Voltage
110 to 120V AC
Valve Actuator / Return
Solenoid
Pilot Pressure
15 psi
Power Consumption
5.6 W
Coefficient of Volume
4
Body Material
Aluminum
Override
Non-Locking
Electrical Connections
Plug-In
Valve Ways and Positions
4-Way/2-Position
Number of Ways
Four-Way
Number of Positions
Two-Position
Max. CFM - Valves
185 scfm
Shifting Technology
Solenoid/Pilot
Valve Vacuum Range
28 to 150 psig
Operational Pressure Range
28" Hg. Vacuum to 150 psig
NEMA Classification
NEMA 4
Ambient Temp. Range
-10 Degrees to 115 Degrees F
Standards
Class I Div 2, Class II Div 2, CSA Certified
Includes Solenoid Coil
Solenoid Coil Included
Number of Ports
5
For Media
Air, Inert Gas
Coefficient of Volume (Cv)
4
Exhaust Port Connection Type
NPT
Application
Automotive, Bottling, Pressing, Stamping, Tire Manufacturing
Operating Temperature - Minimum
-10 Degrees F
Operating Pressure - Maximum
150 psi
Return Action
Solenoid Return
Spool Material
Stainless Steel
Hazardous Location Division
Division II
Vacuum Rating
Vacuum Operable
Product Type
Solenoid Air Control Valve
Valve Type
Spool
Includes Mounting Hardware
Hardware Not Included
Pilot Port Connection Gender
Female
Electrical Connection Type
Plug-In
Operating Pressure - Minimum
14 psi
Flow Rate - Maximum
185 cfm
Poppet Material
Aluminum
NEMA Rating
4
Actuator Type
Double Solenoid
Pilot Port Connection Type
NPT
Hazardous Location Class
Class I, Class II
Operating Temperature - Maximum
115 Degrees F
Duty Cycle
Continuous
Inlet Port Connection Gender
Female
Exhaust Port Connection Gender
Female
Inlet Port Connection Type
NPT
Body Features
Stackable

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 110 to 120V AC, Center Position Not Applicable, Valve Actuator / Return Solenoid, ISO Class Not Applicable, Max. CFM - Valves 185 scfm, Operational Pressure Range 28 In. Hg. Vacuum to 150 psig, NEMA Classification NEMA 4, Valve Vacuum Range 28 to 150 psig, Body Style Base-Mounted, Pilot Port Size 3/8 In. NPTF, Pilot Pressure 15 psi, Coefficient of Volume 4, Plug-In Electrical Connections

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.