Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Air Control Valve, 1/8 In, 120VAC

  • Mfr # 031SS400O000030

  • Zoro # G2495902


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted
Series
Mark 3
Voltage
110 to 120V AC
Valve Actuator / Return
Solenoid / Solenoid
Pilot Pressure
0 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
031SS400O000030
Zoro #
G2495902
UPC #
-
Country of Origin
China

Dimensions

Overall Height
1 21/32 in
Overall Width
1 3/8 in
Overall Length
4 7/8 in
Pipe Size
1/8 in
Pilot Port Size
1/8 in NPT

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted
Series
Mark 3
Voltage
110 to 120V AC
Valve Actuator / Return
Solenoid / Solenoid
Pilot Pressure
0 psi
Power Consumption
4 W
Coefficient of Volume
0.35
Vacuum Range
0 to 28" Hg
Body Material
Steel
Override
Non-Locking
Actuator/Return
Solenoid/Solenoid
Electrical Connections
AC Hardwired w/15 in Leads
Valve Ways and Positions
4-Way/2-Position
Valve Vacuum Range
0 to 28 in Hg
Shifting Technology
Spool & Sleeve
Pressure Range
0 to 150 psi
Standards
CSA Certified, UL Listed
Ambient Temp. Range
-10 Degrees to 115 Degrees F
Operational Pressure Range
0 to 150 psi
CFM
16
Max. CFM - Valves
16 cfm
Air Valve Type
4-Way, 2-Position
NEMA Classification
NEMA 4
Number of Ways
Four-Way
Number of Positions
Two-Position
Inlet Port Connection Type
NPT
Includes Solenoid Coil
Solenoid Coil Included
Inlet Port Connection Gender
Female
Application
Bottling, High Cycle-Rate Machines, Pressing, Stamping, Tire Manufacturing
Exhaust Port Connection Gender
Female
Spool Material
Stainless Steel
Actuator Type
Double Solenoid
Pilot Port Connection Type
NPT
Return Action
Solenoid Return
Valve Type
Spool
Flow Rate - Maximum
16.21 cfm
Pilot Type
Internal Pilot, Remote Pilot
Operating Temperature - Maximum
115 Degrees F
Operating Pressure - Minimum
14 psi
Poppet Material
Aluminum
NEMA Rating
4
Operating Pressure - Maximum
150 psi
Includes Mounting Hardware
Hardware Not Included
Vacuum Rating
Vacuum Operable
For Media
Air, Inert Gas
Body Features
Single
Product Type
Solenoid Air Control Valve
Duty Cycle
Continuous
Number of Ports
5
Operating Temperature - Minimum
-10 Degrees F
Pilot Port Connection Gender
Female
Coefficient of Volume (Cv)
0.35
Electrical Connection Type
Hardwired

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 110 to 120V AC, Center Position Not Applicable, Valve Actuator / Return Solenoid / Solenoid, ISO Class Not Applicable, Pipe Size 1/8 in, Max. CFM - Valves 16 cfm, Operational Pressure Range 0 to 150 psi, NEMA Classification NEMA 4, Valve Vacuum Range 0 to 28 in Hg, Body Style Base-Mounted, Pilot Port Size 1/8 in NPT, Pilot Pressure 0 psi, Coefficient of Volume 0.35, AC Hardwired w/15 in Leads Electrical Connections

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.