This item is Discontinued.

Numatics Solenoid Air Control Valve, 1/8 In, 120VAC 031SS600O000030

Solenoid Air Control Valve, 1/8 In, 120VAC (Discontinued)

  • Mfr # 031SS600O000030
  • Zoro # G3052831
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
031SS600O000030
Zoro #
G3052831
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1/8"
Pilot Port Size
1/8" NPT
Overall Width
7/8"
Overall Length
4-5/8"
Overall Height
2-1/8"

Details

Item
Solenoid Air Control Valve
Voltage
120VAC
Center Position
Closed
Coefficient of Volume
0.35
NEMA Classification
NEMA 4
Ambient Temp. Range
-10 Degrees to 115 Degrees F
Override
Non-Locking Flush
Electrical Connections
AC Hardwired w/15" Leads
Actuator/Return
Solenoid/Solenoid
Vacuum Range
0 to 28" Hg
CFM
16
Body Style
Body Ported
Standards
CE, CSA, UL
Power Consumption
4.0W
Air Valve Type
4-Way, 3-Position
Shifting Technology
Spool & Sleeve
Pressure Range
0 to 150 psi

Description

Solenoid Air Control Valve, Voltage 120VAC, Center Position Closed, Pipe Size 1/8 In., NEMA Classification NEMA 4, Body Style Body Ported, Pilot Port Size 1/8 In. NPT, Coefficient of Volume 0.35, AC Hardwired w/15 In. Leads Electrical Connections, Shifting Technology Spool & Sleeve, Power Consumption 4.0W, Ambient Temp. Range -10 Degrees to 115 Degrees F, Override Non-Locking Flush, Overall Height 2-1/8 In., Overall Length 4-5/8 In., Overall Width 7/8 In., Standards CE, CSA, UL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.