Solenoid Coil, 120V AC, Mark 7 Series
Mfr # 228-675
Zoro # G410113397
product price: $254.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V AC
Type
Solenoid
Compatible with Series
Mark 7
Compatible Series
Mark 7
Connection Type
Plug-In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
228-675
Zoro #
G410113397
UPC #
-
Country of Origin
United States
Details
Voltage
120V AC
Item
Solenoid Coil
Type
Solenoid
Compatible with Series
Mark 7
Compatible Series
Mark 7
Connection Type
Plug-In
Frequency
60 Hz
Product Type
Solenoid Coil
Description
Solenoid Coil, Voltage 120V AC, Type Solenoid, Compatible with Series Mark 7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.