Zoro Homepage

Sub Base, 1 Station, 3/8 NPT

  • Mfr # 203-361

  • Zoro # G2163856


product price: $53.59
/ea

Key Features

Overall Length
4 1/8 in
Overall Width
2 3/16 in
Overall Height
1 9/16 in
Number of Valve Stations
1
Number of Stations
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203-361
Zoro #
G2163856
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 1/8 in
Overall Width
2 3/16 in
Overall Height
1 9/16 in
Height (In.)
1 9/16 in
Length (In.)
4 1/8 in
Width (In.)
2 3/16 in
Valve Port Size
3/8 in
Valve Port Connection Size
3/8 in

Details

Item
Subbase
Number of Valve Stations
1
Number of Stations
1
NPT Port (In.)
3/8
Series
Mark 15
For Use With
Mark 15 Valves
Cv
1.5
Includes
Receptacle
Valve Port Connection Type
NPT
Valve Port Connection Gender
Female
Compatible Series
Mark 15
Product Type
Subbase
Number of Valve Ports
1
Electrical Connection Type
Plug-In
Compatible Brand
Numatics
Coefficient of Volume (Cv)
1.5
Port Location
Side

Description

Subbase, For Use With Mark 15 Series Valves, Number of Valve Stations 1, Valve Port Size 3/8 in, Cv 1.5, Solenoid Valve Manifold, Mark 15 Series, Length (In.) 4 1/8 in, Width (In.) 2 3/16 in, Height (In.) 1 9/16 in, Includes Receptacle

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.