Zoro Homepage

SFN50 Pneumatic 16-Gauge 2" Straight Finish Nailer

  • Mfr # SFN50

  • Zoro # G2044700


product price: $48.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFN50
Zoro #
G2044700
UPC #
816376011829
Country of Origin
China

Description

The NuMax SFN50 Pneumatic 16-Gauge 2" Straight Finish Nailer is perfect for decorative trim, furniture trim, rail moulding, crown moulding, window casing, door installation, base boards, chair rails, picture frame assembly and hobbies and crafts. This air powered nail gun is compatible with 16 gauge straight finish nails from 3/4" to 2" and a convenient reload indicator makes it easy to see when fasteners are running low. An ergonomically engineered die cast aluminum body makes this rugged and lightweight finish nailer easy to operate over long shifts and a one piece drive blade of hardened steel adds to the durability. Other features include a tool-free finger depth adjust for various applications, a comfort grip handle to reduce fatigue and increase control and a 360 degree adjustable exhaust to direct air away from your face. A no mar safety tip prevents damage to your working surface and ensures professional results for DIYers at home as well as construction contractors at the job site. The Pneumatic 16-Gauge 2" Straight Finish Nailer comes with air tool oil and adjustment tools

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.