Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nunc Nunc Flask Nunclon 7mL, Angled Ne, PK 160 163371

Nunc Flask Nunclon 7mL, Angled Ne, PK 160 (Discontinued)

  • Mfr # 163371
  • Zoro # G5147765
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
163371
Zoro #
G5147765
UPC #
-
Country of Origin
United States

Details

Item
Nunc Flask Nunclon 7mL,Angled Ne,PK 160

Description

Nunc Flask Nunclon 7mL,Angled Ne,PK 160, Package Quantity 160

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.