This item is Discontinued.

Nunc Nunclon Sphera Dish 35mm, 8.8 cm2, PK 20 174943

Nunclon Sphera Dish 35mm, 8.8 cm2, PK 20 (Discontinued)

  • Mfr # 174943
  • Zoro # G5150136
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
174943
Zoro #
G5150136
UPC #
-
Country of Origin
United States

Details

Item
Nunclon Sphera Dish 35mm,8.8 cm2,PK 20

Description

Nunclon Sphera Dish 35mm,8.8 cm2,PK 20, Package Quantity 20

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.