This item is Discontinued.

Nupla 14 Roofer's Spade, Steel Blade, 48" L Fiberglass with Polypropylene Outer Jacket Handle 72127

14 Roofer's Spade, Steel Blade, 48" L Fiberglass with Polypropylene Outer Jacket Handle (Discontinued)

  • Mfr # 72127
  • Zoro # G2746037
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72127
Zoro #
G2746037
UPC #
738501721277
Country of Origin
Slovakia

Dimensions

Handle Length
48"
Blade Length
11-1/2"
Blade Width
7"

Details

Handle Material
Fiberglass with Polypropylene Outer Jacket
Blade Material
Steel
Handle Type
Straight, Ergonomic
Gauge
14
Item
Roofer's Spade
Blade Type
Fulcrum Back, E Series

Description

Roofer's Spade, Handle Length 48 In., Handle Type Straight, Ergonomic, Handle Material Fiberglass with Polypropylene Outer Jacket, Blade Width 7 In., Blade Length 11-1/2 In., Blade Type Fulcrum Back, E Series, 14, Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.