This item is Discontinued.

Nupla 40 oz. Ball Peen Hammer, 16" Fiberglass Handle 21040

40 oz. Ball Peen Hammer, 16" Fiberglass Handle (Discontinued)

  • Mfr # 21040
  • Zoro # G1507335
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
21040
Zoro #
G1507335
UPC #
738501210405
Country of Origin
Multiple

Dimensions

Overall Length (In.)
16
Head Dia. (In.)
1-1/2

Details

Item
Ball Pein Hammer
Head Weight (Oz.)
40.0
Handle
Fiberglass
Head Weight (Lb.)
2-1/2
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Head Material
Hardened Steel
Meets/Exceeds
ANSI Standards
Tether Style
Tether Capable

Description

Ball Pein Hammer, Head Material Hardened Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.