This item is Discontinued.

Nupla Auto Body Tool Kit, No. of Pcs. 4 05065

Auto Body Tool Kit, No. of Pcs. 4 (Discontinued)

  • Mfr # 05065
  • Zoro # G3076875
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05065
Zoro #
G3076875
UPC #
738501940401
Country of Origin
Multiple

Details

Number of Pieces
4
Includes
General Purpose Pick and Curved Pein Finishing Hammers, Light Dinging Spoon, Toe Dolly
Tool Storage Type Included
Case
Sub-Category
Body and Sheet Metal Repair
Miscellaneous Tools Included
Light Dinging Spoon, Toe Dolly
Item
Auto Body Tool Kit
Tool Kit Product Grouping
Tool Kits
Tool Storage Included
Yes
Striking Tools Included
General Purpose Pick, Curved Pein Finishing Hammers
Tool Families Included
Striking Tools, Miscellaneous Tools
Number of Striking Tools
2
Number of Miscellaneous Tools
2
Nonsparking
No
Insulated / Uninsulated
Uninsulated

Description

Tool Kit Product Grouping Tool Kits, Tool Families Included Striking Tools, Miscellaneous Tools, Auto Body Tool Kit, Number of Pieces 4, Number of Striking Tools 2, Number of Miscellaneous Tools 2, Insulated / Uninsulated Uninsulated, Nonsparking No, Tool Storage Included Yes, Tool Storage Type Included Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.