This item is Discontinued.

Nupla Auto Body Tool Kit, No. of Pcs. 4 05067

Auto Body Tool Kit, No. of Pcs. 4 (Discontinued)

  • Mfr # 05067
  • Zoro # G0521087
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05067
Zoro #
G0521087
UPC #
738501940432
Country of Origin
Multiple

Details

Number of Pieces
4
Includes
Curved Pein Finishing, Door Skin, General Purpose Pick, Pick/Finishing Hammers
Tool Storage Type Included
Case
Sub-Category
Body and Sheet Metal Repair
Insulated / Uninsulated
Uninsulated
Tool Families Included
Striking Tools
Standards
ANSI
Nonsparking
No
Tool Storage Included
Yes
Tool Kit Product Grouping
Tool Kits
Item
Auto Body Tool Kit
Number of Striking Tools
4
Striking Tools Included
Curved Pein Finishing, Door Skin, General Purpose Pick, Pick/Finishing Hammers with Fiberglass Handles

Description

Tool Kit Product Grouping Tool Kits, Tool Families Included Striking Tools, Auto Body Tool Kit, Number of Pieces 4, Number of Striking Tools 4, Insulated / Uninsulated Uninsulated, Nonsparking No, Tool Storage Included Yes, Tool Storage Type Included Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.