This item is Discontinued.

Nupla Axe, Flat Head, 28 In L, Hickory Handle 06210

Axe, Flat Head, 28 In L, Hickory Handle (Discontinued)

  • Mfr # 06210
  • Zoro # G7582057
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06210
Zoro #
G7582057
UPC #
738501062103
Country of Origin
Multiple

Dimensions

Overall Length
28"

Details

Handle Material
Hickory
Head Material
Steel
Handle
28"
Head Weight
6 lb.
Type
Flat Head
Item
Axe
Face
Steel

Description

Axe, Handle Material Hickory

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.