This item is Discontinued.

Nupla Axe, Pick Head, Polypropylene, 28 In. 31685

Axe, Pick Head, Polypropylene, 28 In. (Discontinued)

  • Mfr # 31685
  • Zoro # G3887773
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31685
Zoro #
G3887773
UPC #
738501316855
Country of Origin
Multiple

Dimensions

Handle Length
28 in

Details

Handle Material
Polypropylene/Nuplaglas(R)
Handle
Ergonomic
Head Weight
6 lb.
Type
Pick Head
Item
Axe
Grip Type
Single Bit
Handle Design
Ergonomic
Application
Fire Fighting Demolition

Description

Axe, Grip Type Single Bit, Handle Length 28 in, Handle Material Polypropylene/Nuplaglas(R)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.