This item is Discontinued.

Nupla Axe, Pick Head, Polypropylene, 32 In. 6894008

Axe, Pick Head, Polypropylene, 32 In. (Discontinued)

  • Mfr # 6894008
  • Zoro # G4045011
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6894008
Zoro #
G4045011
UPC #
738501316862
Country of Origin
Multiple

Dimensions

Handle Length
32 in
Overall Length
32 in
Cutting Edge Length
4 3/4 in
Head Length
12 in

Details

Handle Material
Multi-Component
Handle
Ergonomic
Item
Pick Head Axe
Type
Pick Head
Head Weight
6 lb
Grip Type
Single Bit
Grip Material
Polypropylene
Handle Style
Ergonomic
Non-Sparking
No
Head Color
Red
Handle Color
Yellow
Heat Treated
Yes
Non-Magnetic
No
Includes Hammer Face
No
Blade Material
Steel
Poll Style
Pick
Axe Type
Pick Head Axes
Handle Design
Ergonomic
Application
Fire Fighting Demolition

Description

If you are looking for a high-quality axe, the Nupla 6894008 Axe is the one to get. It has a 32 in. handle and weighs 6 lb., making it easy to handle even when wet. The pick head of this axe makes it ideal for probing in tight spaces. The handle is made of polypropylene/Nuplaglas, which offers an ergonomic grip that will not slip when wet or greasy. Ideal for use on landfills, quarries and other industrial sites, this axe also features a safety guard at the top of the blade so you can avoid accidental injury while carrying it around with you. If you need an axe that will help with your probing work, the Nupla 6894008 Axe is just what you have been looking for.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.