This item is Discontinued.

Nupla Axe, Pick Head, Polypropylene, 36 In. 31060

Axe, Pick Head, Polypropylene, 36 In. (Discontinued)

  • Mfr # 31060
  • Zoro # G3959706
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31060
Zoro #
G3959706
UPC #
738501310600
Country of Origin
Multiple

Dimensions

Handle Length
36 in

Details

Item
Axe
Head Weight
6 lb.
Type
Pick Head
Handle
Straight
Handle Material
Polypropylene/Nuplaglas(R)
Grip Type
Single Bit
Handle Design
Straight

Description

Axe, Grip Type Single Bit, Handle Length 36 in, Handle Material Polypropylene/Nuplaglas(R)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.