Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22211
Zoro #
G1870802
UPC #
738501940937
Country of Origin
Multiple
Dimensions
Overall Length
16"
Details
Handle Material
Fiberglass w/ Textured Grip
Head Material
Hardened Steel
Handle
Fiberglass w/ Textured Grip
Meets/Exceeds
ANSI Standards
Head Weight
2-1/4 lb.
Cutting Edge
3-3/4"
Face
2-5/8
Type
Single Bit
Item
Campers Axe
Description
Campers Axe, Handle Material Fiberglass w/ Textured Grip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.