This item is Discontinued.

No Product Image Available

Classic Squeegee. 36In. Wide. 66In (Discontinued)

  • Mfr # 75.69-236
  • Zoro # G0905479
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75.69-236
Zoro #
G0905479
UPC #
-
Country of Origin
United States

Dimensions

Width
36"

Details

Item
Classic Nuplaglas Rubber Squeegee, 68" Handle Length
Material
Rubber
Squeegee Handle Included
With Handle

Description

Classic Squeegee. 36In. Wide. 66In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.