This item is Discontinued.

Nupla Cross Pein Hammer, 2 lb., 14 In, Fiberglass 29020

Cross Pein Hammer, 2 lb., 14 In, Fiberglass (Discontinued)

  • Mfr # 29020
  • Zoro # G2281264
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29020
Zoro #
G2281264
UPC #
738501290209
Country of Origin
Multiple

Dimensions

Overall Length
14"
Head Width
1-1/2"
Face Diameter
1 1/2 in
Head Length
4-3/4"

Details

Item
Cross Pein Hammer
Head Weight
2 lb.
Handle Color
Yellow
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Standards
ASME Standard
Handle Design
Nonslip Grip
Head Material
Forged Steel
Handle Material
Fiberglass
Head Color
Black
Features
Nonmagnetic
Tether Style
Tether Capable

Description

Cross Pein Hammer, Handle Material Fiberglass, Head Material Forged Steel, Head Weight 2 lb., Face Diameter 1 1/2 in, Overall Length 14 in, Features Nonmagnetic, Handle Color Yellow, Head Length 4-3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.