Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nupla Dead Blow Hammer, 30 oz., 13-5/8" 10076

Dead Blow Hammer, 30 oz., 13-5/8" (Discontinued)

  • Mfr # 10076
  • Zoro # G1052344
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10076
Zoro #
G1052344
UPC #
738501100768
Country of Origin
Unknown

Dimensions

Face Diameter
2"
Overall Length
13-5/8"
Head Length
5"

Details

Item
Dead Blow Hammer
Head Material
Urethane over Steel
Head Weight
30 oz.
Handle Material
Fiberglass with Nonslip Grip
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Nonsparking
Yes
Replaceable Tip
No
Head Color
Black
Handle Color
White
Tether Style
Tether Capable

Description

Dead Blow Hammer, Head Material Urethane over Steel, Head Weight 30 oz., Face Diameter 2 in, Handle Material Fiberglass with Nonslip Grip, Overall Length 13 5/8 in, Tether Style Tether Capable, Nonsparking Yes, Replaceable Tip No, Handle Color White, Head Color Black, Head Length 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.