Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nupla Dead Blow Sledge Hammer, 8 lb., 30" 75-07-508

Dead Blow Sledge Hammer, 8 lb., 30" (Discontinued)

  • Mfr # 75-07-508
  • Zoro # G5188617
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75-07-508
Zoro #
G5188617
UPC #
738501848424
Country of Origin
United States

Dimensions

Overall Length
30 in
Head Length
4-1/2 in
Face Diameter
4 in

Details

Item
Dead Blow Sledge Hammer
Head Weight
8 lb.
Nonsparking
No
Handle Material
Fiberglass with Nonslip Grip
Replaceable Tip
Yes
Head Color
Black
Head Material
Aluminum with Nylon Faces
Standards
ASME B 107.54
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Handle Color
Yellow
Tether Style
Tether Capable

Description

Dead Blow Sledge Hammer, Head Material Aluminum with Nylon Faces, Head Weight 8 lb., Face Diameter 4 in, Handle Material Fiberglass with Nonslip Grip, Overall Length 30 in, Tether Style Tether Capable, Nonsparking No, Replaceable Tip Yes, Handle Color Yellow, Head Color Black, Head Length 4-1/2 in, Standards ASME B 107.54

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.