This item is Discontinued.

Nupla Ditch Bank Blade, 36 In 72950

Ditch Bank Blade, 36 In (Discontinued)

  • Mfr # 72950
  • Zoro # G2429935
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72950
Zoro #
G2429935
UPC #
738501729501
Country of Origin
Multiple

Dimensions

Overall Length
52-3/4"

Details

Head Material
Steel
Features
16 3/4" Blade with double taper for sharpness and durability
Handle
Fiberglass
Type
Contractor
Item
Ditch Bank Blade

Description

Ditch Bank Blade, Contractor, Head Material Steel, Overall Length 52-3/4 In., Handle Fiberglass, 16 3/4 In. Blade with double taper for sharpness and durability

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.