Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nupla Door Skin Hammer, Fiberglass, 14 Oz 05002

Door Skin Hammer, Fiberglass, 14 Oz (Discontinued)

  • Mfr # 05002
  • Zoro # G0801516
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05002
Zoro #
G0801516
UPC #
738501940340
Country of Origin
Multiple

Dimensions

Overall Length
12 in
Blade (2) Length
2-7/8
Blade (1) Width
5/8
Head Length
6 7/8 in
Blade (1) Length
2-7/8
Blade (2) Width
5/8

Details

Item
Door Skin Hammer
Head Weight
14 oz.
Head Material
Hardened Steel
Handle
Fiberglass w/Cushion Grip
Meets/Exceeds
ANSI Standards

Description

Door Skin Hammer, Head Weight 14 oz., Overall Length 12 in, Head Length 6 7/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.