Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nupla Double Face Sledge Hammer, 6 lb., 16 in. L 6894539

Double Face Sledge Hammer, 6 lb., 16 in. L (Discontinued)

  • Mfr # 6894539
  • Zoro # G2101788
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6894539
Zoro #
G2101788
UPC #
-
Country of Origin
India

Dimensions

Overall Length
16 in
Face Diameter
1 45/64 in
Head Width
2 1/8 in
Head Length
6 in

Details

Item
Standard Sledge Hammer
Head Weight
6 lb
Head Material
Steel
Handle Material
Wood
Handle Design
Straight
Tether Capable
Tether Capable
Standards
ASME B 107.54
Features
Precision Forged and Heat Treated
Handle Color
Natural
Head Color
Natural
Tether Style
Standard Tool (Accessory Needed for Tethering)
Double Faced
Yes
Hammer Type
Sledge Hammer
Face Material
Carbon Steel
Tether Ready
No
Face Shape
Round
Includes Beveled Face
Yes
Head Finish
Polished Striking Face

Description

The Nupla 6894539 Double Face Sledge Hammer is the perfect tool for heavy-duty demolition work. Made of carbon steel, this sledge hammer is precision forged and heat treated to give you the best results every time. The head weighs 6 lb and has a face diameter of 1 45/64 in. with a head width of 2 1/8 in. With a straight hickory wood handle, this sledge hammer offers maximum comfort while working on your project. You can tether it with any standard tool. The Nupla 6894539 Double Face Sledge Hammer will make quick work of any project you are working on.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.