Eastern Scoop, D-Grip, 16 ga #12 Blade, Steel Blade, Standard Step, 27 in L Yellow Fiberglass Handle

  • Mfr # 75.69-115

  • Zoro # G813367977


product price:  $65.15
/ea

Key Features

Handle Length
27 in
Blade Size
#12
Handle Material
Fiberglass
Blade Material
Steel
Handle Type
D-Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
75.69-115
Zoro #
G813367977
UPC #
738501691150
Country of Origin
China

Dimensions

Handle Length
27 in
Blade Size
#12
Blade Length
15 in
Blade Width
11 in

Details

Handle Material
Fiberglass
Blade Material
Steel
Handle Type
D-Grip
Gauge
16 ga
Blade Step
Standard Step
Handle Color
Yellow
Item
Eastern Scoop, D-Grip
Blade Color
Black
Number of Ribs
2
Blade Type
Square Scoop
Detachable Handle
No
Non-Sparking
No
Product Type
Scoop Shovel
Corrosion Resistant
Yes

Description

Eastern Scoop, D-Grip, Product Type Scoop Shovel, Blade Type Square Scoop, Blade Material Steel, Number of Ribs 2, Blade Length 15 in, Blade Size #12, Blade Width 11 in, Gauge 16 ga, Blade Color Black, Handle Type D-Grip, Handle Material Fiberglass, Handle Length 27 in, Handle Color Yellow, Blade Step Standard Step, Corrosion Resistant Yes, Detachable Handle No, ESD Safe Not Applicable, Non-Sparking No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.