Shop DEWALT
See all product information
Create Account
FLEXVOLT(R) Cordless Battery-Powered Backpack Leaf Blower, 855 cfm, 160 mph, Bare Tool, 64 dB
- Mfr # DCBL570B
- Zoro # G715832207
product price:Â
$
499.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Maximum Air Flow
855 cfm
Maximum Air Speed
160 mph
Voltage
60 V
Bare Tool/Battery Included
Bare Tool
Sound Level
64 dB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCBL570B
- Zoro #
- G715832207
- UPC #
- 0885911994750
- Country of Origin
- Mexico
- Maximum Air Flow
- 855 cfm
- Maximum Air Speed
- 160 mph
- Voltage
- 60 V
- Bare Tool/Battery Included
- Bare Tool
- Sound Level
- 64 dB
- Power Source
- Cordless
- Blower Type
- Backpack
- Item
- Battery-Powered Backpack Leaf Blower
- Motor Type
- Brushless
- Function
- Blower
- Speed Settings
- Variable
- Tool Weight
- 20 lb
- Battery Platform
- FLEXVOLT(R)
- Number of Speeds
- 3
- Number of Batteries to Operate
- 1
- Power Source - old
- Cordless
Description
Battery-Powered Backpack Leaf Blower, Power Source Cordless, Battery Platform FLEXVOLT(R), Maximum Air Flow 855 cfm, Maximum Air Speed 160 mph, Sound Level 64 dB, Function Blower, Number of Speeds 3, Motor Type Brushless, Number of Batteries to Operate 1, Number of Batteries Included Not Applicable, Number of Chargers Included Not Applicable, Battery Capacity Not Applicable, Bare Tool/Battery Included Bare Tool, Equivalent Gas Engine Displacement Not Applicable, Tool Weight 20 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.