Shop All Engineer, Drilling & Blacksmith Hammers
This Product is Discontinued
Nupla
Engineers Hammer, 2 Lb, Hickory (Discontinued)
Mfr # 689405
Zoro # G1045152
This Product is Discontinued
Key Features
- Head Weight 2 lb
- Overall Length 16 in
- Handle Hickory
- Meets/Exceeds ANSI
- Head Material Steel
Product Information
- Brand Nupla
- MFR # 689405
- Zoro # G1045152
- UPC # 738501940548
- Country of Origin Multiple
- Category Engineer, Drilling & Blacksmith Hammers
Dimensions
Overall Length | 16 in |
Head Width | 1 3/8 in |
Head Length | 3 3/4 in |
Details
Description
If you are looking for a heavy-duty hammer, the Nupla 689405 Engineers Hammer is the tool to have on hand. The engineers hammer is ideal for striking chisels and punches. The carbon steel head has a 2 lb weight, which means it delivers more force when striking. This 16 in long hammer also has a hickory handle that makes it comfortable to use for extended periods of time. Its 1 3/8" wide head allows you to strike with precision, while its 3 3/4" long head gives you more leverage when using this tool. The Nupla Engineers Hammer is the perfect addition to your tool kit if you are working on metal or concrete surfaces.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.