This item is Discontinued.

Nupla Flat Head Axe, 16" Cutting Edge, PK2 33150

Flat Head Axe, 16" Cutting Edge, PK2 (Discontinued)

  • Mfr # 33150
  • Zoro # G9462840
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33150
Zoro #
G9462840
UPC #
738501331506
Country of Origin
United States

Dimensions

Handle Length
36"
Overall Length
40"

Details

Handle Material
Fiberglass
Head Material
Drop Forged Steel, Heat Treated, Carbon Steel
Features
Double Bit Handle
Handle
Fiberglass
Head Weight
3 lb.
Item
Flat Head Axe,PK1
Handle Design
Double Bit Grip

Description

Flat Head Axe,PK1, Handle Length 36 In., Handle Material Fiberglass, Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.