Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nupla Halligan Bar, Fiberglass, 36 In. 75.33-801

Halligan Bar, Fiberglass, 36 In. (Discontinued)

  • Mfr # 75.33-801
  • Zoro # G8237546
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75.33-801
Zoro #
G8237546
UPC #
738501338017
Country of Origin
Multiple

Dimensions

Handle Length
3 ft

Details

Head Material
Carbon Steel
Handle Material
Fiberglass
Item
Halligan Bar
Application
Entry Tool

Description

Halligan Bar, Handle Length 3 ft, Handle Material Fiberglass, Application Entry Tool, Head Material Carbon Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.