Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19028
Zoro #
G2382581
UPC #
738501190288
Country of Origin
Multiple
Dimensions
Overall Length (In.)
16
Face Dia. (In.)
1-3/8
Details
Item
Framing Hammer
Type
Dead Blow/Anti-Vibration
Head Weight (Oz.)
28.0
Handle
Fiberglass with Non-Slip Vinyl Grip
Face
Milled
Head Material
Steel
Description
Framing Hammer, Head Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.