Shop NUPLA

Hammer Tip, 1 In Dia, Medium, Red

  • Mfr # 6894131

  • Zoro # G616342577


product price:  $4.28
/ea

Key Features

Tip Material
Vinyl
Color
Red
Compatible Manufacturer Model Number
6894128
For Use with Mfr Model Number
6894128
Compatible with Mfr. Model No.
6894128
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6894131
Zoro #
G616342577
UPC #
738501151036
Country of Origin
United States

Dimensions

Thread Size
1/4-20
Diameter
1 in

Details

Tip Material
Vinyl
Color
Red
Compatible Manufacturer Model Number
6894128
For Use with Mfr Model Number
6894128
Compatible with Mfr. Model No.
6894128
Compatible with Manufacturer Model Number
6894128
Compatible Manufacturer Part Number
6894128
Compatible Mfr. Model Number
6894128
Mounting
Threaded
Tip Hardness
Medium
Shape
Round
Compatible Grainger Part Number
6D050
Non-Marring
Yes
Compatible with Brand
Quick-Change Impax
Item
Hammer Tip
Compatible with Grainger Part Number
6D050
Material
Vinyl
For Manufacturer Part Number
6894128
Compatible with Mfr. Model Number
6894128

Description

Hammer Tip, Material Vinyl, Tip Hardness Medium, Diameter 1 in, Color Red, Thread Size 1/4-20, Mounting Threaded, Shape Round, Non-Marring Yes, Compatible with Brand Quick-Change Impax, Compatible with Grainger Part Number 6D050, Compatible with Manufacturer Model Number 6894128

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.