This item is Discontinued.

Nupla Hammer Tip, 3 In Dia, Med. Hard, Cream, PK2 6894232

Hammer Tip, 3 In Dia, Med. Hard, Cream, PK2 (Discontinued)

  • Mfr # 6894232
  • Zoro # G3045061
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6894232
Zoro #
G3045061
UPC #
738501153061
Country of Origin
United States

Dimensions

Tip Dia. (In.)
3 in
Thread Size (In.)
1/2-13
Diameter
3 in
Thread Size
1/2-13

Details

Hardness
Medium Hard
Tip Material
Nylon
Color
Cream
Item
Hammer Tip
Type
Soft-Face
For Use With
Rawhide, Hardwood, Lead
Fits Hammers
2UV36, 5LV15, 5LV16
Mounting
Threaded
Shape
Round
Hardness of Included Tips
Medium
Included Tip Hardness
Medium
Material
Nylon
Compatible with Manufacturer Model Number
6894186, 6894191, 6894192
Compatible with Brand
Quick-Change Impax
Non-Marring
Yes
Tip Hardness
Medium
Compatible Manufacturer Part Number
6894186, 6894191, 6894192
Compatible with Mfr. Model No.
6894186, 6894191, 6894192
For Use with Mfr Model Number
6894186, 6894191, 6894192

Description

The Nupla 6894232 Hammer Tip is a useful tool to have around. It can be used with any of the listed hammers, making it easy to interchange tips depending on the job at hand. The nylon tip has a 3 in. diameter and is medium hard in hardness. It fits into any of the listed hammers, which are sold separately. This cream hammer tip has a 1/2-13 thread size. If you own one of the listed hammers, then this Nupola 6894232 Hammer Tip will make your work easier.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.